Shop All Strain Relief Grips
Molex
BUS-DROP GRIP (.400-.560) SC041SINGLEUEY
Mfr # 1300940493
Zoro # G2757471
product price: $19.99
/ea
Sold in multiples of 4 for $79.96
$79.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.127m (5.00")
- Product Name Bus-Drop
- UL E76954
- CSA LR32159
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300940493
- Zoro # G2757471
- UPC # 786788365646
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.127m (5.00") |
Cable Diameter | 10.41-14.22mm (.410-.560") |
Bale Length | 0.229m (9.00") |
Details
Product Name | Bus-Drop |
UL | E76954 |
CSA | LR32159 |
Body Style | Straight |
Type | Support Grip |
Eye Type | Single |
Series | 130094 |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 498.95kg (1, 100 lbs) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (HBL5361W)
- APPLETON ELECTRIC Conduit Body Cover, Appleton JB Series (JBK-B)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - Twist-On, Rg-59/62 Pvc (CBN-1110)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 10ft (N201-010-BL)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- PFLITSCH M25x1.5/BG/PA/TPE/20.0/ST/15 (BG825MS)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- Molex Strain Relief Grips