Shop All Strain Relief Grips
Molex
BUS-DROP GRIP (.300-.430) SC030
Mfr # 1300940491
Zoro # G2757550
product price: $17.29
/ea
Sold in multiples of 5 for $86.45
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.114m (4.50")
- Type Support Grip
- Product Name Bus-Drop
- CSA LR32159
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300940491
- Zoro # G2757550
- UPC # 786788365622
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.114m (4.50") |
Bale Length | 0.229m (9.00") |
Cable Diameter | 7.62-10.92mm (.300-.430") |
Details
Type | Support Grip |
Product Name | Bus-Drop |
CSA | LR32159 |
Body Style | Straight |
Material - Grip | Galvanized Steel |
UL | E76954 |
Approximate Break Strength | 498.95kg (1, 100 lbs) |
Series | 130094 |
Eye Type | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Cover Flange (S5016)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 14/3 (1TNC7)
- ANVIL Beam Clamp 7, Carbon Steel, Standard, 3/8In (0500315031)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Solid, Aluminum (FS-200 AL 18.00)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- REMKE Cord Grip, Alum, 2-1/2", 1.688-1.812, Mesh (RSR-729-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- Molex Strain Relief Grips