Shop All Coaxial Cables
Molex
Bsa N Plug To Bnc Jack Str 50 Ohm
Mfr # 733861080
Zoro # G405985169
product price: $15.49
/ea
Sold in multiples of 5 for $77.45
$77.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Type Miniature
- Power / Voltage See Specification
- Frequency 4 GHz
- Gender Jack/Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 733861080
- Zoro # G405985169
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Details
Impedance | 50Ω |
Type | Miniature |
Power / Voltage | See Specification |
Frequency | 4 GHz |
Gender | Jack/Plug |
Keying to Mating Part | Yes |
Orientation | Straight |
Series | 73386 |
Style | Adapter, Between-Series Adapter |
Product Name | Adapter,BNC,N |
Reverse Polar | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 10 Outlets, 6 In. D (V20GB506)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- TRANE Rly03081 Time Delay Relay (RLY03081)
- NVENT HOFFMAN Perforated Panels, Fits 20x20, Gray, Ste (A20P20PP)
- POWER FIRST Cable Splitter, 4-Way, F-Type, 2.3 GHz (4LWZ3)
- ALLEN TEL 4-Way Coax Splitter, 900 MHz (CT414)
- CAROL Coaxial Cable, RG-6/U, 18 AWG, White (C5775.41.02)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Natural (C3524.41.86)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- FIVEGEARS RF Connector Adapter UHF Female to UHF Female PL259 SO239 SO-239 Coax Coaxial Coupler Adaptor (FI128430)
- CABLE WHOLESALE Cable Wholesale Crimp Tool for Coaxial Cable; F-pin and BNC (RG58; RG59 and RG6) (91D5-05500)
- Molex Coaxial Cables