Shop All Hazardous Location Plugs
Molex
BP QC 4P FEMALE F-ATTACH STR
Mfr # 1300700023
Zoro # G2081524
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Power
- Poles 4
- Wire Size AWG 10, 12, 14, 8
- Material - Plating Mating Gold
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300700023
- Zoro # G2081524
- UPC # 786788046057
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 10, 12, 14, 8 |
Cable Diameter | 11.00-21.00mm (.43-.82") |
Details
Application | Power |
Poles | 4 |
Material - Plating Mating | Gold |
Orientation | Straight |
Material - Connector Body | Nylon |
Temperature Range - Operating | -20°C to +90°C |
Keyway | Single |
UL | E258922 |
Coupling Type | Internal Thread |
Current - Maximum per Contact | 32.0A |
Gender | Female |
Material - Coupling Nut | Anodized Aluminum |
Voltage - Maximum | 600V AC/DC |
Product Name | BradPower D-Size |
Series | 130070 |
IP Rating | IP67 |
Material - Contact | Copper Alloy |
Type | Field Attachable Connector |
Diagnostics / LEDs | No |
Approvals | UL Listed: E258922 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Connector, 5-15R, 15A, 125V (HBL1547)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946855)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x18.0 (F66T118GV)
- INTERMATIC Electronic Timer, Astro 7 Days, SPST (ET8215C)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices