Shop All Hazardous Location Plugs
Molex
BP QC 3P FEMALE F-ATTACH STR
Mfr # 1300700021
Zoro # G2079899
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Connector Body Nylon
- Keyway Single
- Coupling Type Internal Thread
- Material - Plating Mating Gold
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300700021
- Zoro # G2079899
- UPC # 78678804601
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 10, 12, 14, 8 |
Details
Material - Connector Body | Nylon |
Keyway | Single |
Coupling Type | Internal Thread |
Material - Plating Mating | Gold |
Orientation | Straight |
UL | E258922 |
Gender | Female |
Current - Maximum per Contact | 32.0A |
Voltage - Maximum | 600V AC/DC |
Material - Coupling Nut | Anodized Aluminum |
Poles | 3 |
Temperature Range - Operating | -20°C to +90°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES A/C Whip 1/2" x 4FT.10/3 Non-Metallic L (BACWNM1043)
- ZORO SELECT Channel Clevis Hanger, 3 In, Black (V600 3B)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- MERSEN Fuse, GDL Series, Time Delay, 1/16A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/16)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs