Shop All Hazardous Location Plugs
Molex
BP D 4P M/MP SK ST #10 BK TPE 5M
Mfr # 1300633012
Zoro # G2079372
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (AWG) 10
- Cable Diameter 13.46mm (.530")
- Cable Length 5.0m (16.40')
- Keyway Single
- Material - Coupling Nut Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300633012
- Zoro # G2079372
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Wire Size (AWG) | 10 |
Cable Diameter | 13.46mm (.530") |
Cable Length | 5.0m (16.40') |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Temperature Ctrl, 1 5/16 in H, 3 in L, 16A (MT-530E-SUPER)
- WIREMOLD Two Gang Box Fitting, White, Steel (5747-2WH)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 50 ft. (9863)
- HUBBELL KELLEMS Manual Motor Switch, 85A, 600VAC, 3P (HBL7883D)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices