Shop All Hazardous Location Plugs
Molex
BP A 4P M/MFE TK ST #14 BK TPE 6M
Mfr # 1300620281
Zoro # G2765950
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Indicator No
- Connector End A BradPower A-Size (7/8"-M22)
- Coupling Style Threaded
- Wire/Cable Type TC-ER
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300620281
- Zoro # G2765950
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 6.0m (19.68') |
Wire Size (AWG) | 14 |
Cable Diameter | 9.47mm (.373") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M050)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- OMRON Limit Switch Head, Plunger, Top, Standard (D4A0009N)
- ELECTRIDUCT Acrylic Coated Fiberglass Sleeve- 7mm (0.27") x 100ft- Clear (BS-JFBG-7MM-100-CL)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices