Shop All Hazardous Location Plugs
Molex
BP A 3P FP SK ST #16 GY PVC 30M
Mfr # 1300660325
Zoro # G7795642
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.0m
- Wire Size (AWG) 12
- Panel Mount Front
- Keyway Tri-Key
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300660325
- Zoro # G7795642
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Length | 1.0m |
Wire Size (AWG) | 12 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Panel Mount | Front |
Keyway | Tri-Key |
Orientation | Straight |
Current - Maximum per Contact | 25.0A |
Temperature Range - Operating | -20° to +90°C |
Gender | Male |
IP Rating | IP67 |
Series | 130066 |
Type | Single Ended (pigtail) |
Wire/Cable Type | UL 1015 |
Material - Component | Nickel-plated Brass |
Coupling Type | External Thread |
UL | E258922 |
Product Name | BradPower C-Size |
Poles | 4 |
Voltage - Maximum | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle w/ Wall Plate, White (USB46-WH)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6107-24-00)
- ZORO SELECT Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-30R, Black (9430FR)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices