Shop All PCB Connectors
Molex
Board To Board & Mezzanine Connectors Searay Recpt Assy 10 Y 10X20X6.6 Tin Tray
Mfr # 459712311
Zoro # G005820938
product price: $19.99
/ea
Sold in multiples of 4 for $79.96
$79.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temperature Thermoplastic
- Max. Voltage 240V AC
- Application Board-to-Board, Signal
- Series 45971
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 459712311
- Zoro # G005820938
- Country of Origin United States
- Category PCB Connectors
Dimensions
Unmated Height | 6.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-3/0-38-EC)
- HLS COMMERCIAL AC Power Adapter w/ 5 ft Cord (HLSAC)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JLLS035)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (6EAW4)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Molex Wire Connectors & Disconnects