Shop All PCB Connectors
Molex
Board To Board & Mezzanine Connectors Hdm Bp St Stacking M G Mod Clsd End 72Ckt
Mfr # 737826100
Zoro # G405822075
Sold in multiples of 3 for $90.87
$90.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temperature Thermoplastic
- Max. Voltage 100V AC
- Color Black
- Standards CSA Certified; UL E29179
- Current Rating 1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 737826100
- Zoro # G405822075
- Country of Origin United States
- Category PCB Connectors
Details
Material | High Temperature Thermoplastic |
Max. Voltage | 100V AC |
Color | Black |
Standards | CSA Certified; UL E29179 |
Current Rating | 1 A |
Terminal Finish | Tin-Lead Plated |
Hole Center to Center | 2 mm |
Number of Contacts | 72 |
Flammability Rating | UL 94V-0 |
Max. Temp. | 260°C |
Contact Plating Thickness | 0.762 µm |
Number of Rows | 6 |
Features | Surface Mount Compatible |
Contact Finish | Gold Plated |
Terminal Type | Through Hole |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 16/16)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 52 A, Reversing: No (3RT20361AC20)
- MONOPRICE Wall Plate, Recessed Power, White (4006)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 61 to 100A Amp Range, 300V AC/DC Volt Rating (31001T)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Molex PCB Connectors