Shop All PCB Connectors
Molex
Board Stacking Connector, 40 Contact(S), 2 Row(S), Female, Straight, Surface Mount Terminal,
Mfr # 5050664022
Zoro # G905912023
product price: $0.53
/ea
Sold in multiples of 8000 for $4,240.00
$4,240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 50V AC/DC
- Application Board-to-Board
- Series 505066
- Material Liquid Crystal Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5050664022
- Zoro # G905912023
- UPC # 191128261432
- Country of Origin Korea, Republic of
- Category PCB Connectors
Dimensions
Mated Width | 2.00mm |
Mated Height | 0.60mm |
Description
Board Stacking Connector, 40 Contact(S), 2 Row(S), Female, Straight, Surface Mount Terminal, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 11.8 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (110)
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 (S48-175-L)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 20A, 1 Pole, 120/240V AC (UBIA20NI)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Molex PCB Connectors