Shop All PCB Connectors
Molex
Board Connector, Male, Straight, Press Fit Terminal, Guide Pin, Gray Insulator
Mfr # 758324203
Zoro # G005891778
Sold in multiples of 3 for $128.97
$128.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 120V AC/DC
- Application Backplane
- Series 75832
- Standards UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 758324203
- Zoro # G005891778
- UPC # 883906156657
- Country of Origin United States
- Category PCB Connectors
Details
Item | Backplane Connector |
Color | Gray |
Max. Voltage | 120V AC/DC |
Application | Backplane |
Series | 75832 |
Standards | UL E29179 |
Max. Temp. | 105°C |
Sub-Category | Backplane Connectors |
Material | High Temperature Thermoplastic |
Features | Surface Mount Compatible |
Terminal Type | Through Hole - Compliant Pin |
Hole Center to Center | 1.85 mm |
Contact Finish | Gold Plated |
Current Rating | 1 A |
Number of Contacts | 100 |
Contact Plating Thickness | 0.762 µm |
Number of Rows | 7 |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 25A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-625-121-D)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520A)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 50FT (BSNY-J-050-50)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 15 A, Reversing: No (XTCE015B10T)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Molex Wire Connectors & Disconnects