Shop All PCB Connectors
Molex
Board Connector Adapter, 36 Contacts(Side1), 36 Contacts(Side2), Female-Male, Panel Mount
Mfr # 50650036
Zoro # G905893483
Sold in multiples of 125 for $443.75
$443.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 70022
- Standards CSA Certified; UL E29179
- Material Polyester
- Flammability Rating UL 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 50650036
- Zoro # G905893483
- Country of Origin United States
- Category PCB Connectors
Details
Color | Black |
Series | 70022 |
Standards | CSA Certified; UL E29179 |
Material | Polyester |
Flammability Rating | UL 94V-0 |
Number of Contacts | 36 |
UL | E29179 |
Component Type | Panel Mount |
Flammability | 94V-0 |
Material - Resin | Polyester |
CSA | LR19980 |
Circuits (Loaded) | 36 |
Product Name | SL |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- HUBBELL Receptacle, Male, Black, Taper Nose (HBL15FRBK)
- SQUARE D Circuit Breaker, 9080GCB Series 1A, 1 Pole, 250V AC (9080GCB10)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Brown, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBRO100)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Molex PCB Connectors