Shop All PCB Connectors
Molex
Board Connector Adapter, 2 Contacts(Side1), 2 Contacts(Side2), Female-Male, Panel Mount
Mfr # 50650202
Zoro # G705893447
product price: $0.99
/ea
Sold in multiples of 2500 for $2,475.00
$2,475.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 70018
- Standards CSA Certified; UL E29179
- Material Polyester
- Number of Contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50650202
- Zoro # G705893447
- Country of Origin United States
- Category PCB Connectors
Details
Color | Black |
Series | 70018 |
Standards | CSA Certified; UL E29179 |
Material | Polyester |
Number of Contacts | 2 |
Flammability Rating | UL 94V-0 |
Flammability | 94V-0 |
Material - Resin | Polyester |
Component Type | Panel Mount |
UL | E29179 |
Lock to Mating Part | Yes |
Circuits (Loaded) | 2 |
Product Name | SL |
CSA | LR19980 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS HAZ ROCK-IT XC BLACK KIT (SE46650)
- AC WORKS L15-20R 20A 250V 3-Phase 4-Prong Locking Female Connector with UL, C-UL in Orange (ASL1520R)
- EATON BUSSMANN Cooper Bussmann FRN-R-30 30 Amp FRN-R Cartridge Fuse (411025)
- ERICSON SW PND 2 BTN 2 NO 2 SPD / 2NO MOM INTRLK (55S15)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Molex PCB Connectors