Shop All PCB Connectors
Molex
Board Connector, 8 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Locking, Black Insulator,
Mfr # 430450828
Zoro # G505892626
product price: $2.19
/ea
Sold in multiples of 45 for $98.55
$98.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600V
- Application Power, Wire-to-Board
- Series 43045
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 430450828
- Zoro # G505892626
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Mated Height | 17.64mm |
PC Tail Length | 3.18mm |
Description
Board Connector, 8 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY MPPT WireBox-S 75-10/15 (SCC950100000)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JLLS020)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904, 50'L Cord, 12/3 GA (SL-8904)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Molex Wire Connectors & Disconnects