Shop All PCB Connectors
Molex
Board Connector, 8 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Guide Slot, White
Mfr # 903273308
Zoro # G905891137
product price: $1.65
/ea
Sold in multiples of 60 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Max. Single Wire Size 26 AWG
- Min. Single Wire Size 28 AWG
- Max. Voltage 250V
- Series 90327
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 903273308
- Zoro # G905891137
- Country of Origin Ireland
- Category PCB Connectors
Dimensions
Max. Single Wire Size | 26 AWG |
Min. Single Wire Size | 28 AWG |
Max. Insulation Dia. | 1 mm |
Wire Size (AWG) | 26, 28 |
Wire Insulation Diameter | 1.00mm max. |
Description
Board Connector, 8 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Guide Slot, White Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SWITCH LIMIT 290 ENC 7 (R08950)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V AC Coil Volts, 2 C/O (RUMC21B7)
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- HUBBELL WIRING DEVICE-KELLEMS Adapter Collar, 1 Gang, Rectangular, Thermoplastic (PFBRAC)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Molex PCB Connectors