Shop All PCB Connectors
Molex
Board Connector, 72 Contact(S), 6 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Guide
Mfr # 739440000
Zoro # G505893135
Sold in multiples of 3 for $81.45
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Natural
- Max. Voltage 250V AC
- Standards CSA Certified; UL E29179
- Material High Temperature Thermoplastic
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 739440000
- Zoro # G505893135
- Country of Origin United States
- Category PCB Connectors
Details
Color | Black, Natural |
Max. Voltage | 250V AC |
Standards | CSA Certified; UL E29179 |
Material | High Temperature Thermoplastic |
Terminal Type | Through Hole |
Max. Temp. | 105°C |
Hole Center to Center | 2 mm |
Contact Finish | Gold Plated |
Contact Plating Thickness | 0.762 µm |
Terminal Finish | Tin Plated |
Number of Rows | 6 |
Current Rating | 1 A |
Number of Contacts | 72 |
Flammability Rating | UL 94V-0 |
Description
Board Connector, 72 Contact(S), 6 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Guide Pin, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- SQUARE D Lug Kit, 400A, 240V AC (NQALV4)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- VAST Strut Channel Fitting, 1/4 (V344HDG)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Molex PCB Connectors