Shop All PCB Connectors
Molex
Board Connector, 6 Contact(S), Female, Straight, Crimp Terminal, Locking, White Insulator,
Mfr # 1510492611
Zoro # G805892159
Sold in multiples of 300 for $93.00
$93.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Standards CSA Certified; UL E29179
- Connector Type Receptacle
- Hole Center to Center 6.5 mm
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1510492611
- Zoro # G805892159
- Country of Origin India
- Category PCB Connectors
Details
Color | Natural |
Standards | CSA Certified; UL E29179 |
Connector Type | Receptacle |
Hole Center to Center | 6.5 mm |
Max. Temp. | 105°C |
Material | PBT |
Flammability Rating | UL 94V-0 |
Number of Contacts | 6 |
Number of Rows | 2 |
Description
Board Connector, 6 Contact(S), Female, Straight, Crimp Terminal, Locking, White Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2346)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164166-2010)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 010Vdc (BTT-N00-4)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Molex PCB Connectors