Shop All PCB Connectors
Molex
Board Connector, 6 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Locking, Black Insulator,
Mfr # 440670601
Zoro # G605892526
product price: $1.15
/ea
Sold in multiples of 1728 for $1,987.20
$1,987.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V
- Material High Temperature Thermoplastic
- Current Rating 8.5 A
- Terminal Type Through Hole - Kinked Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 440670601
- Zoro # G605892526
- Country of Origin Mexico
- Category PCB Connectors
Details
Color | Black |
Max. Voltage | 250V |
Material | High Temperature Thermoplastic |
Current Rating | 8.5 A |
Terminal Type | Through Hole - Kinked Pin |
Features | Surface Mount Compatible |
Hole Center to Center | 3 mm |
Max. Temp. | 260°C |
Contact Plating Thickness | 2.54 µm |
Number of Rows | 2 |
Contact Finish | Tin Plated |
Number of Contacts | 6 |
Terminal Finish | Tin Plated |
Description
Board Connector, 6 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 15A, 1 Pole, 120/240V AC (ITEQ115)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK5 (6440-005H)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GQ)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr (DS315GY)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Molex Wire Connectors & Disconnects