Shop All PCB Connectors
Molex
Board Connector, 6 Contact(S), 1 Row(S), 0.098 Inch Pitch, Crimp Terminal, Locking, Plug
Mfr # 5005930600
Zoro # G305893212
product price: $0.24
/ea
Sold in multiples of 400 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Application Signal, Wire-to-Wire
- Series 500593
- Connector Type Plug
- Hole Center to Center 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5005930600
- Zoro # G305893212
- Country of Origin Japan
- Category PCB Connectors
Details
Color | Natural |
Application | Signal, Wire-to-Wire |
Series | 500593 |
Connector Type | Plug |
Hole Center to Center | 2.5 mm |
Material | Polyester |
Max. Temp. | 85°C |
Number of Contacts | 6 |
Number of Rows | 1 |
Circuits (maximum) | 6 |
Pitch - Mating Interface | 2.50mm |
Temperature Range - Operating | -40° to +85°C |
Glow-Wire Capable | No |
Material - Resin | Polyester |
Product Name | CP-2.5 Mini |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 3 Pole, 240/415/440V AC, C Curve (M9F42310)
- EATON Push Button operator, 22 mm, Green (M22M-DP-G)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5WHJ5)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Molex Wire Connectors & Disconnects