Shop All PCB Connectors
Molex
Board Connector, 50 Contact(S), 2 Row(S), Male, Straight, Solder Terminal
Mfr # 702871121
Zoro # G805891404
Sold in multiples of 1400 for $4,886.00
$4,886.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V DC
- Standards CSA Certified; UL E29179
- Hole Center to Center 2.54 mm
- Max. Temp. 260°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 702871121
- Zoro # G805891404
- Country of Origin Mexico
- Category PCB Connectors
Details
Color | Black |
Max. Voltage | 250V DC |
Standards | CSA Certified; UL E29179 |
Hole Center to Center | 2.54 mm |
Max. Temp. | 260°C |
Terminal Type | Through Hole |
Material | High Temperature Thermoplastic |
Current Rating | 3 A |
Features | Breakaway; Surface Mount Compatible |
Number of Contacts | 50 |
Number of Rows | 2 |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Contact Plating Thickness | 0.381 µm |
Contact Finish | Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mini circuit breaker, QO, 30A, 2 pole, 120/240VAC, 65kA, plug in (QH230)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 2 Pole, 480V AC (EHD2030)
- SCHNEIDER ELECTRIC Contact Block, Momentary, INC, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA3)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-5-RP)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Molex PCB Connectors