Shop All PCB Connectors
Molex
Board Connector, 50 Contact(S), 2 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal,
Mfr # 719730225
Zoro # G205891820
product price: $9.99
/ea
Sold in multiples of 2688 for $26,853.12
$26,853.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V
- Application Board-to-Board, Signal
- Series 71973
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 719730225
- Zoro # G205891820
- Country of Origin Indonesia
- Category PCB Connectors
Dimensions
PC Tail Length | 3.05mm |
Description
Board Connector, 50 Contact(S), 2 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA1S)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300RLTR)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100DCS)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Molex Wire Connectors & Disconnects