Shop All PCB Connectors
Molex
Board Connector, 5 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, White Insulator,
Mfr # 430610016
Zoro # G905893186
Sold in multiples of 300 for $90.00
$90.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Power, Wire-to-Board
- Series 43061
- Temperature Range - Operating 0° to +75°C
- Breakaway No
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 430610016
- Zoro # G905893186
- Country of Origin United States
- Category PCB Connectors
Details
Application | Power, Wire-to-Board |
Series | 43061 |
Temperature Range - Operating | 0° to +75°C |
Breakaway | No |
Color - Resin | Natural |
Flammability | 94V-0 |
Circuits Detail | 5 |
Stackable | No |
Glow-Wire Capable | No |
CSA | LR19980 |
Keying to Mating Part | None |
Pitch - Mating Interface | 3.96mm |
Material - Resin | Polyester |
Number of Rows | 1 |
UL | E29179 |
Gender | Receptacle |
Product Name | SPOX |
Description
Board Connector, 5 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, White Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Coleman Cable 5153 9 Outlet 36 in. Long All Metal Power Strip (201643)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A, Reversing: No (XTCE150G00T)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (LB27)
- NOSHOK 300 Series Pressure Switch, SPDT, 300-2900 psi, 3 ft Integral Cable (300H-3-2-300/2900-36)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Molex Wire Connectors & Disconnects