Shop All PCB Connectors
Molex
Board Connector, 42 Contact(S), 5 Row(S), Female, Straight, 0.079 Inch Pitch, Press Fit Terminal,
Mfr # 1710890022
Zoro # G805892067
product price: $38.95
/ea
Sold in multiples of 4 for $155.80
$155.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600V
- Standards CSA Certified; UL E29179
- Terminal Type Through Hole
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1710890022
- Zoro # G805892067
- Country of Origin Indonesia
- Category PCB Connectors
Details
Color | Black |
Max. Voltage | 600V |
Standards | CSA Certified; UL E29179 |
Terminal Type | Through Hole |
Max. Temp. | 105°C |
Material | High Temperature Thermoplastic |
Hole Center to Center | 2 mm, 5.5 mm, 7.5 mm |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Contact Finish | Gold Plated |
Current Rating | 2.5 A; 60 A |
Number of Contacts | 42 |
Description
Board Connector, 42 Contact(S), 5 Row(S), Female, Straight, 0.079 Inch Pitch, Press Fit Terminal, Guide Pin, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BL60-1NA0)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880028-BP)
- EATON Illuminated Emergency Stop Push Button (10250T580C53-71X)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Molex PCB Connectors