Shop All PCB Connectors
Molex
Board Connector, 4 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,
Mfr # 22057048
Zoro # G805891879
Sold in multiples of 90 for $89.10
$89.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 500V
- Standards CSA Certified; UL E29179
- Hole Center to Center 2.54 mm
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 22057048
- Zoro # G805891879
- Country of Origin India
- Category PCB Connectors
Details
Color | Natural |
Max. Voltage | 500V |
Standards | CSA Certified; UL E29179 |
Hole Center to Center | 2.54 mm |
Material | Nylon |
Terminal Type | Through Hole |
Max. Temp. | 235°C |
Number of Rows | 1 |
Flammability Rating | UL 94V-0 |
Current Rating | 4 A |
Contact Finish | Tin Plated |
Terminal Finish | Tin Plated |
Number of Contacts | 4 |
Contact Plating Thickness | 5.08 µm |
Description
Board Connector, 4 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Polarized Lck, White Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 350 12/24 Volt Marine Circuit Breaker with Automatic Reset - 50 Amp (350)
- SQUARE D 45/63A Vario Switch + Handle Assy (VCF3)
- ADVANTECH High Retention Usb To Tb Rs-485 Converter (BB-485USBTB-2W-A)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V02)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Molex Wire Connectors & Disconnects