Shop All PCB Connectors
Molex
Board Connector, 4 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal,
Mfr # 38001334
Zoro # G505893401
product price: $0.95
/ea
Sold in multiples of 100 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 500V
- Application Board-to-Board, Signal
- Series 4455
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 38001334
- Zoro # G505893401
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
PC Tail Length | 3.30mm |
Description
Board Connector, 4 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, White Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Gray, Toggle, 120/277VAC (CSB115BGRY)
- POLARIS Insulated Connector, Aluminum, 350 kcmil (ISPBS350)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54A2)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 10-50P (9450-P)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Molex Wire Connectors & Disconnects