Shop All PCB Connectors
Molex
Board Connector, 4 Contact(S), 1 Row(S), Female, 0.049 Inch Pitch, Crimp Terminal, Locking, Natural
Mfr # 5041930400
Zoro # G305892437
product price: $0.15
/ea
Sold in multiples of 747 for $112.05
$112.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Wire-to-Board
- Series 504193
- Polarized to Mating Part Yes
- Lock to Mating Part Yes
- Temperature Range - Operating -25° to +85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5041930400
- Zoro # G305892437
- Country of Origin Malaysia
- Category PCB Connectors
Details
Application | Wire-to-Board |
Series | 504193 |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Temperature Range - Operating | -25° to +85°C |
Product Name | Micro-Lock |
Material - Resin | Polyester |
Pitch - Mating Interface | 1.25mm |
Number of Rows | 1 |
Current - Maximum per Contact | 1.5A |
Circuits (maximum) | 4 |
Gender | Receptacle |
Glow-Wire Capable | No |
Color - Resin | White |
Description
Board Connector, 4 Contact(S), 1 Row(S), Female, 0.049 Inch Pitch, Crimp Terminal, Locking, Natural Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Medium / 16-14 AWG, PK 25 (BC3)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP23594)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-24D)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, plastic, green flush, 22mm, universal LED, for insetion of legend (ZB5AA38)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Molex PCB Connectors