Shop All PCB Connectors
Molex
Board Connector, 32 Contact(S), 2 Row(S), Female, 0.049 Inch Pitch, Crimp Terminal, Locking,
Mfr # 5041863200
Zoro # G405892825
product price: $0.25
/ea
Sold in multiples of 336 for $84.00
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wire-to-Board
- Series 504186
- Circuits (maximum) 32
- Product Name Micro-Lock
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5041863200
- Zoro # G405892825
- Country of Origin Malaysia
- Category PCB Connectors
Details
Application | Wire-to-Board |
Series | 504186 |
Circuits (maximum) | 32 |
Product Name | Micro-Lock |
Polarized to Mating Part | Yes |
Glow-Wire Capable | No |
Current - Maximum per Contact | 1.5A |
Lock to Mating Part | Yes |
Material - Resin | Polyester |
Gender | Receptacle |
Number of Rows | 2 |
Color - Resin | White |
Temperature Range - Operating | -25° to +85°C |
Pitch - Mating Interface | 1.25mm |
Description
Board Connector, 32 Contact(S), 2 Row(S), Female, 0.049 Inch Pitch, Crimp Terminal, Locking, Natural Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-5002)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12; 13, Hinged (N12202008)
- BLACKBURN Mechanical Conn, Offset Tang, 10 to 14 AWG (BTC1014)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN2)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Molex PCB Connectors