Shop All PCB Connectors
Molex
Board Connector, 30 Contact(S), 2 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Locking,
Mfr # 512423000
Zoro # G205894036
product price: $0.83
/ea
Sold in multiples of 150 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal, Wire-to-Board
- Series 51242
- Lock to Mating Part Yes
- Number of Rows 2
- Pitch - Mating Interface 2.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 512423000
- Zoro # G205894036
- Country of Origin Japan
- Category PCB Connectors
Details
Application | Signal, Wire-to-Board |
Series | 51242 |
Lock to Mating Part | Yes |
Number of Rows | 2 |
Pitch - Mating Interface | 2.00mm |
Stackable | No |
Glow-Wire Capable | No |
Circuits (maximum) | 30 |
Product Name | MicroClasp |
Gender | Receptacle |
Material - Resin | Nylon |
Temperature Range - Operating | -25° to +85°C |
Color - Resin | Natural |
Description
Board Connector, 30 Contact(S), 2 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Locking, Natural Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 90A, 600V AC, Indicating (TCF90)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 1 (HF222N)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 6ft (N002-006-BL)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166204-100)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Molex PCB Connectors