Shop All PCB Connectors
Molex
Board Connector, 3 Contact(S), 1 Row(S), Male, Solder Terminal, Plug
Mfr # 511120330
Zoro # G905893407
product price: $0.21
/ea
Sold in multiples of 521 for $109.41
$109.41
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal, Wire-to-Wire
- Series 51112
- Gender Plug
- Glow-Wire Capable No
- Stackable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 511120330
- Zoro # G905893407
- Country of Origin Japan
- Category PCB Connectors
Details
Application | Signal, Wire-to-Wire |
Series | 51112 |
Gender | Plug |
Glow-Wire Capable | No |
Stackable | No |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 3 |
Material - Resin | Polyester |
Color - Resin | Natural |
Pitch - Mating Interface | 2.50mm |
Flammability | 94V-0 |
CSA | LR19980 |
UL | E29179 |
Panel Mount | Yes |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E3002S.41.86)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T150D2)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- IDEAL Visual Fault Finder, Fiber (VFF5)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Molex Wire Connectors & Disconnects