Shop All PCB Connectors
Molex
Board Connector, 3 Contact(S), 1 Row(S), Male, 0.098 Inch Pitch, Crimp Terminal, Locking, White
Mfr # 521160340
Zoro # G405893891
Sold in multiples of 45 for $110.25
$110.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Signal, Wire-to-Wire
- Series 52116
- Standards UL E29179
- Hole Center to Center 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 521160340
- Zoro # G405893891
- UPC # 800754368520
- Country of Origin Japan
- Category PCB Connectors
Details
Color | White |
Item | Miniature Waterproof Connector |
Application | Signal, Wire-to-Wire |
Series | 52116 |
Standards | UL E29179 |
Hole Center to Center | 2.5 mm |
Material | Polyester |
Max. Temp. | 105°C |
Connector Type | Plug |
Sub-Category | Crimp Housings |
Current Rating | 3 A |
Number of Contacts | 3 |
Number of Rows | 1 |
Description
Board Connector, 3 Contact(S), 1 Row(S), Male, 0.098 Inch Pitch, Crimp Terminal, Locking, White Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 14-3/4 in H, 2-3/4 in D (E6PBGVL)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.60A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-6/10-R)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS75)
- SIEMENS Manual Motor Starter, Knob, 7 to 10A, 3P (3RV20111JA10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Molex Wire Connectors & Disconnects