Shop All PCB Connectors
Molex
Board Connector, 3 Contact(S), 1 Row(S), Female, Right Angle, Surface Mount Terminal, Receptacle
Mfr # 5025850371
Zoro # G605893370
Sold in multiples of 1000 for $620.00
$620.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 100V
- Application Signal, Wire-to-Board
- Series 502585
- Standards UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5025850371
- Zoro # G605893370
- Country of Origin Japan
- Category PCB Connectors
Dimensions
Mated Height | 6.40mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Power Cord Adapter, Black, C14 to NEMA 5-15R, 10 Amp, 3 foot (FWT10W1-05203)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PL1EEBC)
- HONDA Wheel Kit (06710-Z22-A40ZA)
- SOUTHWIRE 50' Yellow Polar-Solar Plus Three-Way P (172-03488)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Molex PCB Connectors