Shop All PCB Connectors
Molex
Board Connector, 3 Contact(S), 1 Row(S), 0.059 Inch Pitch, Locking, Black Insulator, Plug
Mfr # 5025780301
Zoro # G005893468
product price: $0.21
/ea
Sold in multiples of 40000 for $8,400.00
$8,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Signal, Wire-to-Board
- Series 502578
- Standards UL E29179
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5025780301
- Zoro # G005893468
- Country of Origin Japan
- Category PCB Connectors
Details
Color | Black |
Application | Signal, Wire-to-Board |
Series | 502578 |
Standards | UL E29179 |
Connector Type | Plug |
Hole Center to Center | 1.5 mm |
Material | PBT |
Max. Temp. | 105°C |
Number of Contacts | 3 |
Flammability Rating | SC-0 |
Number of Rows | 1 |
Polarized to Mating Part | Yes |
Stackable | No |
Lock to Mating Part | Yes |
Keying to Mating Part | None |
Circuits (maximum) | 3 |
Temperature Range - Operating | -40° to +105°C |
Glow-Wire Capable | No |
UL | E29179 |
Pitch - Mating Interface | 1.50mm |
Material - Resin | PBT |
Product Name | CLIK-Mate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RAD18-183)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 1 7/8" W (SR-WG-200-5-5PK-Bk)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140A)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Molex Wire Connectors & Disconnects