Shop All PCB Connectors
Molex
Board Connector, 26 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal,
Mfr # 877582616
Zoro # G605891185
product price: $1.79
/ea
Sold in multiples of 55 for $98.45
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 125V
- Application Board-to-Board, Signal
- Series 87758
- Standards UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 877582616
- Zoro # G605891185
- Country of Origin Indonesia
- Category PCB Connectors
Dimensions
PC Tail Length | 2.60mm |
Mated Height | 4.00mm |
Description
Board Connector, 26 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE Remote Bulb & Capillary Temperature Switch (MT1H-H154)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037CR)
- QUICKCABLE Right Elbow, 2/0, 3/8", PK5 (6312-005F)
- GARDNER BENDER Wire Connector, Yellow, PK200 (16-004N)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Molex Wire Connectors & Disconnects