Shop All PCB Connectors
Molex
Board Connector, 24 Contact(S), 2 Row(S), Male Or Female, 0.1 Inch Pitch, Crimp Terminal, Black
Mfr # 22552243
Zoro # G505892008
product price: $1.29
/ea
Sold in multiples of 3000 for $3,870.00
$3,870.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Signal, Wire-to-Board
- Series 70450
- Standards CSA Certified; UL E29179
- Hole Center to Center 2.54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22552243
- Zoro # G505892008
- Country of Origin United States
- Category PCB Connectors
Details
Color | Black |
Application | Signal, Wire-to-Board |
Series | 70450 |
Standards | CSA Certified; UL E29179 |
Hole Center to Center | 2.54 mm |
Material | Polyester |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Flammability Rating | UL 94V-0 |
Number of Rows | 2 |
Number of Contacts | 24 |
Flammability | 94V-0 |
UL | E29179 |
Glow-Wire Capable | No |
Circuits (maximum) | 24 |
Stackable | Yes |
Product Name | SL |
Pitch - Mating Interface | 2.54mm |
CSA | LR19980 |
Temperature Range - Operating | -40° to +105°C |
Breakaway | No |
Material - Resin | Polyester |
Description
Board Connector, 24 Contact(S), 2 Row(S), Male Or Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- GE Thermal Unit, 23.50 to 30.70A (CR123C273B)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLK020)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Molex PCB Connectors