Shop All PCB Connectors
Molex
Board Connector, 24 Contact(S), 2 Row(S), Female, 0.049 Inch Pitch, Crimp Terminal, Locking,
Mfr # 5041862400
Zoro # G005892799
Sold in multiples of 152 for $123.12
$123.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Wire-to-Board
- Series 504186
- Glow-Wire Capable No
- Temperature Range - Operating -25° to +85°C
- Current - Maximum per Contact 1.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5041862400
- Zoro # G005892799
- Country of Origin Malaysia
- Category PCB Connectors
Details
Application | Wire-to-Board |
Series | 504186 |
Glow-Wire Capable | No |
Temperature Range - Operating | -25° to +85°C |
Current - Maximum per Contact | 1.5A |
Pitch - Mating Interface | 1.25mm |
Gender | Receptacle |
Product Name | Micro-Lock |
Number of Rows | 2 |
Color - Resin | White |
Circuits (maximum) | 24 |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Material - Resin | Polyester |
Description
Board Connector, 24 Contact(S), 2 Row(S), Female, 0.049 Inch Pitch, Crimp Terminal, Locking, Natural Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO3100VH)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (XTCE018C01A)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- DAYTON Circuit Breaker, NDB2-63 B20/3 Series 20A, 3 Pole, 480V AC, B Curve (5ZUY6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Molex PCB Connectors