Shop All PCB Connectors
Molex
Board Connector, 225 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal,
Mfr # 740622502
Zoro # G805891800
product price: $54.95
/ea
Sold in multiples of 9 for $494.55
$494.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 120V AC/DC
- Standards CSA Certified
- Material High Temperature Thermoplastic
- Hole Center to Center 2 mm (Mating Interface); 1 mm (Termination Interface)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 740622502
- Zoro # G805891800
- Country of Origin United States
- Category PCB Connectors
Details
Color | Black |
Max. Voltage | 120V AC/DC |
Standards | CSA Certified |
Material | High Temperature Thermoplastic |
Hole Center to Center | 2 mm (Mating Interface); 1 mm (Termination Interface) |
Terminal Type | Through Hole - Compliant Pin |
Max. Temp. | 105°C |
Features | Surface Mount Compatible |
Flammability Rating | UL 94V-0 |
Current Rating | 3 A |
Contact Finish | Gold Plated |
Number of Contacts | 200 |
Number of Rows | 8 |
Contact Plating Thickness | 0.762 µm |
Terminal Finish | Tin-Lead Plated |
Description
Board Connector, 225 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 50A, Not Rated (7183)
- EATON CombMotorStart, Therm, 240VAC, SelectSwtch (ECX77L2BJD-S)
- 3M Heat Shrink Tubing Kit, Red, Black, 42 Pc (EPS300-1/2 TO 1-BLACK&RED-5-42 PC KITS)
- PERFORMANCE TOOL 60-Pc Agc Glass Fuse Assortment, W5375 (W5375)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Molex PCB Connectors