Shop All PCB Connectors
Molex
Board Connector, 22 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Locking, Black
Mfr # 430452227
Zoro # G805893545
Sold in multiples of 20 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600V
- Standards CSA Certified; UL E29179
- Current Rating 8.5 A
- Features Glow-Wire Capable; Surface Mount Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 430452227
- Zoro # G805893545
- Country of Origin Mexico
- Category PCB Connectors
Details
Color | Black |
Max. Voltage | 600V |
Standards | CSA Certified; UL E29179 |
Current Rating | 8.5 A |
Features | Glow-Wire Capable; Surface Mount Compatible |
Material | High Temperature Thermoplastic |
Terminal Type | Through Hole |
Hole Center to Center | 3 mm |
Max. Temp. | 260°C |
Contact Plating Thickness | 0.254 µm |
Contact Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Number of Contacts | 22 |
Number of Rows | 2 |
Terminal Finish | Tin Plated |
Description
Board Connector, 22 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Vinyl, PK50 (COV1309Z1)
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Deutsch Integral 2-Pin (300L-2-2-15/230-66)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CLB-053-27E3N-W-A/05)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Molex PCB Connectors