Shop All PCB Connectors
Molex
Board Connector, 20 Contact(S), 1 Row(S), Male Or Female, Straight, 0.1 Inch Pitch, Crimp Terminal,
Mfr # 50579320
Zoro # G005892591
Sold in multiples of 3000 for $2,850.00
$2,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Contacts 20
- Application Signal, Wire-to-Board
- Series 70066
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 50579320
- Zoro # G005892591
- Country of Origin Malaysia
- Category PCB Connectors
Details
Color | Black |
Number of Contacts | 20 |
Application | Signal, Wire-to-Board |
Series | 70066 |
Standards | CSA Certified; UL E29179 |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Material | Polyester Alloy |
Hole Center to Center | 2.54 mm |
Flammability Rating | UL 94V-0 |
Number of Rows | 1 |
Circuits (maximum) | 20 |
Pitch - Mating Interface | 2.54mm |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Polyester Alloy |
Flammability | 94V-0 |
Product Name | SL |
Glow-Wire Capable | No |
Stackable | Yes |
CSA | LR19980 |
Keying to Mating Part | Yes |
Lock to Mating Part | No |
Description
Board Connector, 20 Contact(S), 1 Row(S), Male Or Female, Straight, 0.1 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Plug And Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1098ZP)
- ALLEN TEL Open-End Distribution Ring, Aluminum, Plastic Cap, Medium (GB10B)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ8)
- HONEYWELL Toggle Switch OFF-ON DPST 15A @ 277V Screw Terminals (2NT1-2)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Molex Wire Connectors & Disconnects