Shop All PCB Connectors
Molex
Board Connector, 2 Contact(S), 1 Row(S), Female, 0.145 Inch Pitch, Crimp Terminal, Locking, White
Mfr # 5034740200
Zoro # G005892768
product price: $0.37
/ea
Sold in multiples of 254 for $93.98
$93.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Phosphor Bronze
- Max. Temp. 85°C
- Connector Type Receptacle
- Contact Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5034740200
- Zoro # G005892768
- Country of Origin Viet Nam
- Category PCB Connectors
Details
Color | White |
Material | Phosphor Bronze |
Max. Temp. | 85°C |
Connector Type | Receptacle |
Contact Finish | Tin Plated |
Current Rating | 2 A |
Terminal Finish | Tin Plated |
Number of Contacts | 2 |
Description
Board Connector, 2 Contact(S), 1 Row(S), Female, 0.145 Inch Pitch, Crimp Terminal, Locking, White Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- HUBBELL 20A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-20P WT (HBL2315)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (2311)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 10A, 600V AC, Non-Indicating, 10 PK (KTK-R-10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Molex PCB Connectors