Shop All PCB Connectors
Molex
Board Connector, 18 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Black
Mfr # 901230118
Zoro # G905890840
Sold in multiples of 80 for $103.20
$103.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Signal, Wire-to-Board
- Series 90123
- Standards UL E29179
- Material Polyphenylene Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 901230118
- Zoro # G905890840
- Country of Origin Singapore
- Category PCB Connectors
Details
Color | Black |
Application | Signal, Wire-to-Board |
Series | 90123 |
Standards | UL E29179 |
Material | Polyphenylene Oxide |
Connector Type | Receptacle |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Flammability Rating | UL 94V-1 |
Number of Contacts | 18 |
Number of Rows | 1 |
Glow-Wire Capable | No |
Temperature Range - Operating | -55° to +105°C |
UL | E29179 |
Pitch - Mating Interface | 2.54mm |
Circuits (maximum) | 18 |
Material - Resin | PPO |
Flammability | 94V-1 |
Product Name | C-Grid III |
Stackable | Yes |
Description
Board Connector, 18 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Bracket, Slot Up, 18" (FS-5636-18 E/G)
- HILLSDALE TERMINAL 16-14 Blue T-Tap, PK1000 (20515)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A (HBL7302C)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Molex PCB Connectors