Shop All PCB Connectors
Molex
Board Connector, 14 Contact(S), 2 Row(S), Male, Straight, Solder Terminal
Mfr # 878311419
Zoro # G805891046
Sold in multiples of 95 for $94.05
$94.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 125V
- Standards CSA Certified; UL E29179
- Material Nylon
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 878311419
- Zoro # G805891046
- Country of Origin Malaysia
- Category PCB Connectors
Details
Color | Black |
Max. Voltage | 125V |
Standards | CSA Certified; UL E29179 |
Material | Nylon |
Max. Temp. | 105°C |
Features | Surface Mount Compatible |
Current Rating | 2 A |
Hole Center to Center | 2 mm |
Terminal Type | Through Hole |
Contact Finish | Gold Plated |
Terminal Finish | Tin Plated |
Number of Contacts | 14 |
Flammability Rating | UL 94V-0 |
Contact Plating Thickness | 0.127 µm |
Number of Rows | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 60 Fuses Included 5 A to 30 A, Not Rated (AGC-EK)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.820" Inside Dia. (160-021)
- SQUARE D QOU Circuit Breaker Mechanical Interlock (QOU2DTILA)
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), Light Gray (C2.5LG6)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Molex Wire Connectors & Disconnects