Shop All PCB Connectors
Molex
Board Connector, 14 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal,
Mfr # 26602140
Zoro # G805892739
product price: $1.75
/ea
Sold in multiples of 1000 for $1,750.00
$1,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 250V
- Standards CSA Certified; UL E29179
- Terminal Type Through Hole
- Hole Center to Center 3.96 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 26602140
- Zoro # G805892739
- Country of Origin Mexico
- Category PCB Connectors
Details
Color | Natural |
Max. Voltage | 250V |
Standards | CSA Certified; UL E29179 |
Terminal Type | Through Hole |
Hole Center to Center | 3.96 mm |
Max. Temp. | 235°C |
Material | Polyester |
Number of Rows | 1 |
Number of Contacts | 14 |
Terminal Finish | Tin Plated |
Contact Finish | Tin Plated |
Current Rating | 7 A |
Flammability Rating | UL 94V-0 |
Contact Plating Thickness | 5.08 µm |
Description
Board Connector, 14 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Auxiliary Contact, 3A, 1NO (9999SX11)
- 3M Shrink Tubing, 0.187 In ID, Bl, 6 In, PK10 (FP301-3/16-6"-BLACK-10-10 PC PKS)
- POWER FIRST 9 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD69)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 6A, 500V AC, 50kA at 500V AC (6D27)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Molex PCB Connectors