Shop All PCB Connectors
Molex
Board Connector, 14 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal,
Mfr # 353621450
Zoro # G605893523
Sold in multiples of 150 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 125V
- Application Signal, Wire-to-Board
- Series 35362
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 353621450
- Zoro # G605893523
- Country of Origin Korea, Republic of
- Category PCB Connectors
Dimensions
Mated Height | 8.50mm |
PC Tail Length | 3.30mm |
Description
Board Connector, 14 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4040)
- HUBBELL 50A Twist-Lock Connector 3P 4W 600VAC/250VDC BK/WT (HBL3764C)
- NVENT HOFFMAN Nipple, Wireway, Steel, 4in. H x 4in. L (F44LN3)
- ZORO SELECT Terminal Strip, 30A, 4 Pole, 600VAC (6YH64)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Molex Wire Connectors & Disconnects