Shop All PCB Connectors
Molex
Board Connector, 14 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal,
Mfr # 38001344
Zoro # G805893378
Sold in multiples of 45 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 500V
- Standards CSA Certified; UL E29179
- Terminal Type Through Hole
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 38001344
- Zoro # G805893378
- Country of Origin Mexico
- Category PCB Connectors
Details
Color | Natural |
Max. Voltage | 500V |
Standards | CSA Certified; UL E29179 |
Terminal Type | Through Hole |
Material | Nylon |
Hole Center to Center | 2.54 mm |
Max. Temp. | 235°C |
Terminal Finish | Tin Plated |
Current Rating | 2.5 A |
Contact Finish | Tin Plated |
Contact Plating Thickness | 1.016 µm |
Number of Contacts | 14 |
Flammability Rating | UL 94V-0 |
Number of Rows | 1 |
Description
Board Connector, 14 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, White Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Lever, Roller Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AB41)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRE5)
- ENERGY CHAIN Tubing Support, 1.120in, Black, Polyamides (I-BFH-23-0)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Molex PCB Connectors