Shop All PCB Connectors
Molex
Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, Solder Terminal
Mfr # 26202122
Zoro # G805892517
product price: $2.15
/ea
Sold in multiples of 1200 for $2,580.00
$2,580.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 250V
- Standards UL E29179
- Current Rating 7 A
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 26202122
- Zoro # G805892517
- Country of Origin Ireland
- Category PCB Connectors
Details
Color | Natural |
Max. Voltage | 250V |
Standards | UL E29179 |
Current Rating | 7 A |
Material | Nylon |
Max. Temp. | 235°C |
Hole Center to Center | 3.96 mm |
Terminal Type | Through Hole |
Contact Finish | Tin Plated |
Number of Rows | 1 |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 5.08 µm |
Number of Contacts | 12 |
Flammability Rating | UL 94V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 3-45/64" L, 2" Conduit (2028)
- EATON BUSSMANN Circuit Breaker, BP Series 20A (BP/MB-20)
- ADVANTECH 8-Ch Power Relay Output Module W/ Led (ADAM-5069-AE)
- TEMPCO Type J Thermocouple (TCP10001)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Molex Wire Connectors & Disconnects