Shop All Hazardous Location Plugs
Molex
BNC R/A PCB RECPT 75 OHMS
Mfr # 73100-0069
Zoro # G2747041
product price: $6.49
/ea
Sold in multiples of 20 for $129.80
$129.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Mount Yes
- Panel Mount Method Bulkhead
- PCB Mounting Through Hole
- Impedance 75Ω
- Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73100-0069
- Zoro # G2747041
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Panel Mount | Yes |
Panel Mount Method | Bulkhead |
PCB Mounting | Through Hole |
Impedance | 75Ω |
Orientation | Right Angle |
PCB Thickness - Recommended | 3.20mm |
Frequency | 2 GHz |
Process Temperature max. C | 245 |
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Gender | Jack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Terminal Box, Enclosure Accessory, Steel (1503000)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-120-ASA)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAMCO Adapter 30Mx2/15F Amp 3P (55433)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs