Shop All Hazardous Location Plugs
Molex
BNC R/A PCB RECPT 75 OHMS
Mfr # 73100-0067
Zoro # G2746691
product price: $7.65
/ea
Sold in multiples of 15 for $114.75
$114.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 75Ω
- Orientation Right Angle
- PCB Thickness - Recommended 3.20mm
- PCB Mounting Through Hole
- Panel Mount Method Bulkhead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73100-0067
- Zoro # G2746691
- UPC # 10151142641
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Impedance | 75Ω |
Orientation | Right Angle |
PCB Thickness - Recommended | 3.20mm |
PCB Mounting | Through Hole |
Panel Mount Method | Bulkhead |
Frequency | 2 GHz |
Duration at Max. Process Temperature (seconds) | 10 |
Process Temperature max. C | 245 |
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Panel Mount | Yes |
Gender | Jack |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 2 Pole, 277/480V AC, C Curve (FAZ-C1/2-NA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, Gray (P703GY)
- SPRINGER CONTROLS CO T.E.R., F70BY12060000001 MIKE Pendant, 8 Button, Yellow, 1-Speed Buttons (F70BY12060000001)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (31EG86)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices