Shop All Hazardous Location Plugs
Molex
BNC R/A PCB RECPT 50 OHMS
Mfr # 73100-0131
Zoro # G2745334
product price: $5.15
/ea
Sold in multiples of 25 for $128.75
$128.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PCB Thickness - Recommended 3.20mm
- Gender Jack
- Orientation Right Angle
- Process Temperature max. C 245
- Frequency 2 GHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73100-0131
- Zoro # G2745334
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
PCB Thickness - Recommended | 3.20mm |
Gender | Jack |
Orientation | Right Angle |
Process Temperature max. C | 245 |
Frequency | 2 GHz |
Panel Mount | Yes |
Panel Mount Method | Bulkhead |
Impedance | 50Ω |
PCB Mounting | Through Hole |
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 19 in. RACK MOUNT, 90 DEG RECEP (1582T6B1BKRA)
- ACTION PAK 120V-Ac Plug-In Relay (6010-1326S)
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.000, Item# 2250-010 (100 PC Case) [Case] (FABPOLYPLUG2250-010-CS100-PC)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Plastic, Single Gang Bracket (BB10P)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs