Shop All Hazardous Location Plugs
Molex
BNC PLUG STR, RG316, 50 0HM
Mfr # 73171-3110
Zoro # G2089778
Sold in multiples of 15 for $134.85
$134.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power / Voltage VOLTAGE: 500 Vrms@Sea Level
- Frequency 4 GHz
- Gender Plug
- Orientation Straight
- Impedance 50Ω
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 73171-3110
- Zoro # G2089778
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Frequency | 4 GHz |
Gender | Plug |
Orientation | Straight |
Impedance | 50Ω |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Dt No Neutral Ivory (ONW-D-1001-MV-V)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Screw On (ASE16X16X6NK)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K02)
- LEGRAND Communication Blank, Ivory, PVC (CM2-BL)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices